Beli digital caliper 0 150mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  2. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  3. Senator Polycal Digital Caliper (Jangka Sorong)
    Mulai

    Rp579.900

    Senator Polycal Digital Caliper (Jangka Sorong)
    Deskripsi:
    For taking outside, inside, step and depth measurements. Measurement conversion in inches, millimetres and fractions. Uses one CR2032 3V battery. Conforms to EN 61000-6-3: 2007 and EN 61000-6-1:2007. Measuring range: 0-150mm/0-6in Resolution: 0.01mm/0.0005in Accuracy: ±0.02mm/±0.008in Battery Replacement: Edison Lithium Coin Battery CR2032
    atribut:
    • System of Measurement: Imperial Metric
    • Accuracy: ±0.02mm
    • Measurement Range: 0 - 150mmmm 0 - 6inch mm
    • Resolution: 0.01mm
    • Standards Met: EN 61000-6-1:2007 EN 61000-6-3: 2007
    • Part Number: SEN3311700K
  4. Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    17%
    Mulai

    Rp1.399.900

    Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    Deskripsi:
    Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.
    atribut:
    • Material: Body: Steel & Plastic
  5. Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)
    Mulai

    Rp119.900

    Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)
    Deskripsi:
    Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
  6. Mitutoyo Digital Caliper Tube (Jangka Sorong)
    Mulai

    Rp6.099.900

    Mitutoyo Digital Caliper Tube (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic Tube Thickness caliper has a main scale which consists of a round bar and blade-type jaw constructed of hardened steel to take highly accurate wall thickness measurements of round pieces. The round bar allows the jaw to match the rounded contour of tubes and pipes for precise measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
  7. Oxford Precision Precision Digital Caliper (Jangka Sorong)
    Mulai

    Rp1.499.900

    Oxford Precision Precision Digital Caliper (Jangka Sorong)
    Deskripsi:
    Coolant-Proof digital calipers available in a range of sizes which can be used for inside, outside, depth and step measuring.Approvals- REACH- ROHSStandards- DIN EN ISO 13385-1 2020
    atribut:
    • Material: Stainless Steel
    • Resolution (mm): 0.01
  8. Senator Digital Caliper Neck (Jangka Sorong)
    Mulai

    Rp1.199.900

    Senator Digital Caliper Neck (Jangka Sorong)
    atribut:
    • Standards Met: DIN EN ISO 13385-1 2020.
    • Material: Stainless Steel
  9. Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp2.199.900

    Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Easy handling with mm/inch measurement, large digital display. External readings with zero set at any point. Fitted with a thumb wheel for greater accuracy. Depth Gauge 0-150mm/0-6Inch
    atribut:
    • Product Type: Digital Depth Gauge
    • System of Measurement: Metric, Imperial
    • Additional Features: Thumb wheel
    • Accuracy (mm): ±0.03
    • ECLASS Code: 21170307
    • Measurement Range (mm): 0 - 150
    • Resolution (mm): 0.01
    • Standards Met: DIN EN ISO 13385-1 2020.
    • UNSPSC: 41112401
  10. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  11. Deli Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    Deli Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
  12. Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)
    Mulai

    Rp3.799.900

    Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)
    atribut:
    • System of Measurement: Imperial; Metric
    • Accuracy (mm): 0.03
    • Material: Stainless Steel
    • Measures: Depth; External; Internal; Step
    • Range (mm): 0 - 300
    • Standards Met: DIN EN ISO 13385-1 2020.
  13. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  14. Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Mulai

    Rp689.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15R
    • Remarks (mm): 19 (Depth Rod)
    • Technology: Mechanical
  15. Oxford Precision Precision Coolant-Proof IP67 Digital Caliper (Jangka Sorong)
    Mulai

    Rp3.099.900

    Oxford Precision Precision Coolant-Proof IP67 Digital Caliper (Jangka Sorong)
    Deskripsi:
    Coolant-Proof digital calipers available in a range of sizes which can be used for inside, outside, depth and step measuring.Approvals- REACH- ROHSStandards- DIN EN ISO 13385-1 2020.
    atribut:
    • Accuracy (mm): ±0.03
    • Material: Stainless Steel
    • Resolution (mm): 0.01
  16. Insize Waterproof Digital Caliper (Jangka Sorong)
    Mulai

    Rp3.199.900

    Insize Waterproof Digital Caliper (Jangka Sorong)
    Deskripsi:
    Waterproof Digital Caliper> IP67 dust/waterproof> Resolution: 0.01 mm / 0.0005 Inch> Buttons function: zero, power on/off, inch/mm, ABS/REL, hold> Battery CR2032> Meet DIN862> Made of stainless steel
  17. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  18. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  19. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.399.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • IP Rating: IP67
    • Range (mm): 0-200
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.03
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: CDC-P20
    • Offset/Preset Function: No
    • Optional Accessories: 05CZA624, 05CZA625, 959143
    • SPC Output: Yes
    • Technology: Digimatic
Daftar Harga digital caliper 0 150mm Terbaru October 2026
Insize Digital Caliper (Jangka Sorong)Rp779.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Senator Polycal Digital Caliper (Jangka Sorong)Rp579.900
Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Rp1.399.900
Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)Rp119.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Digital Caliper Tube (Jangka Sorong)Rp6.099.900
Oxford Precision Precision Digital Caliper (Jangka Sorong)Rp1.499.900
Senator Digital Caliper Neck (Jangka Sorong)Rp1.199.900
Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)Rp2.199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)